Buy more than* S$200* and get FREE SHIPPING

N95 Protective Masks

5.00 (6)
Exhaust Resistance (Pa)
245
Particle Collection Efficiency (%)
95
Inhalation Resistance (Pa)
343
TRUSCO Part Number
336-1446
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(50Sheet) 1 9010N95 10289246 88.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
In orbital construction, when Makuragi processing
5
From Japan
On 2018-02-13 12:01:41
Because it is hard to inhale dust in close contact with the face, problem I will use it.
This review is about item#10289246.
It is a necessity of the Chinese representative
5
From Japan
On 2015-12-23 14:38:09
Due to serious air pollution in China, it is very popular among Chinese companies that masks in China domestic production can not be trusted. Always stock in the office.
This review is about item#10289246.
As a measure against radiation when traveling to Tokyo
5
From Japan
On 2014-11-19 10:27:12
I also tried other companies' products, which I like best.
This review is about item#10289246.
Prevention of influenza in commuter trains
5
From Japan
On 2013-12-22 16:10:55
With reliable 3M brand, trust is different from cheap mask of mass retailer. It is also measures against air pollution at PM 2.5.
This review is about item#10289246.
For infection prevention and dust prevention
5
From Japan
On 2013-05-15 23:28:48
With the N95 mask, I do not feel much crowdedness in the wearing style, I think that this model is probably the most popular. It is regrettable that the price is higher than at the time of purchase, but it is profitable with 50 individual packages. It is recommended as a preparation for the time of emergency.
This review is about item#10289246.
Influenza, air pollution control
5
From Japan
On 2013-02-09 14:40:18
Influenza infected people also increased since the announcement that atmospheric pollution including PM 2.5 included standard values ​​exceeded even in Japan, high-function masks have been selling steadily and out of stock. I felt it was necessary to prepare early for anything.
This review is about item#10289246.

Related Products