Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Magnetic Torpedo Level, "Handy Level-2"

4.67 (3)
Purpose
For assembling scaffolding, For assembling scaffolding
Accuracy (mm/m)
Within +/- 2.50 = +/-1 degree 0.1432
Size (mm)
20x46x100
Sensitivity (mm/m)
0.50=0.0286 degree
Weight (g)
84
Specification
Aluminum alloy extrudate hardening processed ABS resin cover Pipes can be measured Magnet x1 4 line acrylic bubble tube
Application
For assembling scaffolding
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 410-4731 1PC 1 ED-10HLMB 10390466 19.99 SGD
In stock
Red 410-4749 1PC 1 ED-10HLMR 10390475 19.99 SGD
In stock
Yellow 410-4757 1PC 1 ED-10HLMY 10390484 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2016-01-23 15:21:16
Ebisu's level is easy to use
This review is about item#10390484.
At machine assembly, brick construction level level
4
From Japan
On 2015-02-11 10:33:04
· The size is reasonable and you can work with the magnet attached. · Easy to see the level
This review is about item#10390466.
Horizontal check of wiring equipment, range hoods
5
From Japan
On 2014-03-16 14:34:10
I used a magnet type from another company before, but the magnetic force was too strong, it was about to scratch iron items, but this was a problem with moderate magnetic force.
This review is about item#10390466.

Related Products