Buy more than* S$200* and get FREE SHIPPING

Director Level

Purpose
For multi purpose, For multi purpose
Accuracy (mm/m)
+/-1.5= within +/-0.0859degree
Size (mm)
200
Sensitivity (mm/m)
0.50=0.0286 degree
Weight (g)
148
Color
Black
TRUSCO Part Number
410-4994
Specification
Aluminum alloy extrudate hardening processed ABS resin cover Pipes can be measured Magnet x1 4 line acrylic bubble tube
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ED-20GDLMB 10390536 35.99 SGD
In stock
ADD TO CART

Related Products