Buy more than* S$200* and get FREE SHIPPING

Rope Tightening Tool, Shino A Type

5.00 (1)
Overall Length (mm)
300, 300
...see all>
Product Options
ADD TO CART
Size (mm) Weight (g) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Weight (g) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13, 13 320, 320 Steel (plated), Steel (plating process) 1PC 1 #103 10387614 12.99 SGD
In stock
16, 16 430, 430 stainless, Stainless 1PC 1 #104 10387623 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pipe clamp
5
From Japan
On 2018-01-15 09:03:52
It is solid making, feeling of use is no problem. I am satisfied with this price.
This review is about item#10387614.

Related Products