Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Size (phi mm) Weight (g) Size Overall Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (phi mm) Weight (g) Size Overall Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 250, 250 -, - 250, 250 - 1PC 1 #205 10387641 11.99 SGD
In stock
10, 10 230, 230 -, - 210, 210 - 1PC 1 #201 10387632 8.99 SGD
In stock
9, 9 210, 210 Medium, Medium 270, 270 Medium, Medium 1PC 1 #215 10387657 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 2.25
4 Customer Reviews
The reviews are automatic translation.
Rebar wiring connection
1
From Japan
On 2017-05-16 14:39:00
It is hard to use because it is not caught in Sino when connecting rebar with Sino.
This review is about item#10387632.
Home Gardening
1
From Japan
On 2015-06-18 17:18:27
The round winding that is attached to the handle is not fixed, and it does not come with force around turning around when using it. I am wondering why it is not fixed here. I think that it is surely very easy to use if it is bonded to the main body. Also, I think that the rounded part of the hand has become a hook, but if you pull it up a little it will elongate and it will grow, so what is this for? I think. I would be happy if you could give us your answer about the winding spot earlier.
This review is about item#10387632.
Restraint of rebar
4
From Japan
On 2015-04-16 10:08:42
I feel that the angle of the hook is now far apart, but I can not complain if I think about the price. There is no functional problem.
This review is about item#10387632.
Unity of gardening struts
3
From Japan
On 2014-03-13 19:18:22
Usability is not so good because it is a bit tangy. The professional items I borrowed to acquaintances were easier to rotate. However, this price may be unavoidable.
This review is about item#10387632.

Related Products