Buy more than* S$200* and get FREE SHIPPING

Carabiner Tool Difference

5.00 (1)
Inside Dimension (mm)
(Carabiner) 90x40
Wire Diameter (phi mm)
(Carabiner) 10
Compatible Belt Width (mm)
- 60
Belt Width (mm)
65
Type
B type
Weight (g)
230
Material
Made of steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 #2014 10387894 20.99 SGD
Shipped after 2018-03-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During legal work
5
From Japan
On 2017-04-18 18:12:40
Since there are four belt holes, there is no misalignment, and furthermore, since hooks are attached with a hook, there is no need to worry about falling, so we were able to work with confidence. It is a chestnut item.
This review is about item#10387894.

Related Products