Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Scale (mm) Weight (g) Size Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Scale (mm) Weight (g) Size Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
900 370 4x900 1000 - 1PC 1 #1149 10388253 26.99 SGD
In stock
300 140 300 400 Steel 1PC 1 #1103 10388183 11.99 SGD
In stock
300 210 ST feather with 300 400 Steel 1PC 1 #1113 10388192 22.99 SGD
Shipped after 2018-06-22
450 250 ST feather with 450 550 Steel 1PC 1 #1114 10388201 22.99 SGD
In stock
600 290 4x600 700 Steel 1PC 1 #1146 10388244 25.99 SGD
In stock
450 250 - 550 - 1PC 1 #1144 10388235 24.99 SGD
Shipped after 2018-06-22
- - 4x300 - Steel 1PC 1 #1143 60940126 51.99 SGD
Shipped after 2018-06-21
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cutting of plywood
4
From Japan
On 2016-05-03 18:56:43
It is stable and very easy to use.
This review is about item#10388253.
Standard length cutting
5
From Japan
On 2015-07-04 19:42:35
I think that it is solid for the price and lasts long
This review is about item#10388183.

Related Products