Buy more than* S$200* and get FREE SHIPPING

Claw Hammer

5.00 (2)
Head Length (mm)
133
Material (Handle Part)
Steel
Weight (g)
640
Size
Medium with
Overall Length (mm)
353
Specification
With non-slip (hammer part)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MWith(SteelPattern) 10388007 20.94 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Dismantling work
5
From Japan
On 2016-12-03 10:40:17
Best choice · Best price, absolutely profitable from home center if it is 10% off day, product is also safe with Bakuma, however this type of Bakuma will degenerate the rubber of the handle and it will become Funafuna (3 years or so)
This review is about item#10388007.
At work
5
From Japan
On 2013-02-13 20:19:25
It is strong, durable, easy to hold and easy to use.
This review is about item#10388007.

Related Products