Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Slant nipper

5.00 (1)
Handle Width (mm)
50
...see all>
Product Options
ADD TO CART
Cutting Capacity (phi mm) Copper Wire Nominal Dimension (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Capacity (phi mm) Copper Wire Nominal Dimension (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6 125 90 132 1PC 1 NP-125 10387221 22.99 SGD
In stock
2 150 130 157 1PC 1 NP-150 10387237 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2016-03-23 23:55:52
Easy to use with familiar hands, I feel that it will be better if I make it hard to grind or slip grip.
This review is about item#10387237.

Related Products