Buy more than* S$200* and get FREE SHIPPING

Nylon Wheel Covers

2.00 (3)
Material
Nylon
Caution
Depending on the vehicle type and wheel shape, there are cases where it may not be attachable.
Accessories
Adjust-ring x4
Application
For automotive steel wheels only
...see all
Product Options
ADD TO CART
Size (inch) Number of Holes Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (inch) Number of Holes Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 4 1Set(4Sheet) 1 WS110-13 10289562 -
Discontinued
[x]
14 5 1Set(4Sheet) 1 WS110-14 10289571 -
Discontinued
[x]
15 5 1Set(4Sheet) 1 WS110-15 10289587 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 2.00
3 Customer Reviews
The reviews are automatic translation.
Replacing the wheel cover
1
From Japan
On 2016-01-27 16:32:22
The appearance of the wheel is very good, but the material is too bad. Even if a kindergartener pushes the part of the nail it is too fragile enough to crack. People from this wheel maker, please try fitting the wheel cover yourself, will definitely crack. If you say that it will not break, please show me a video with YouTube. Even if it pushes so much, it is sticky and fitting to the wheels Please cut down the movie like monster rock like Monsterall like this.
This review is about item#10289562.
Replacement of genuine wheel cover
1
From Japan
On 2015-06-04 16:05:05
I did not like Suzuki's Alto well. Floating, there is play. It was unexpected. As a result of inquiries, if it is in the unopened state, it was said to respond to returned goods, but I do not know unless you try to install it on the nature of the product. Although Monotaro is also a trouble, I think that it should publish not only the notice that it may not be obsolete, but also the types of vehicles that can not be picked up by questionnaires and so on.
This review is about item#10289562.
Replacement of commercial vehicles
4
From Japan
On 2011-03-04 11:03:50
Because there are few nails, unless you are careful when wearing it, the nails are easy to bend. A good place is easy to wash at car wash. Design is calm
This review is about item#10289571.

Related Products