Buy more than* S$200* and get FREE SHIPPING

Wheel Cover

3.19 (16)
Material
ABS resin
Caution
Depending on the vehicle type and wheel shape, there are cases where it may not be attachable.
Application
For automotive steel wheels only
...see all>
Product Options
ADD TO CART
Number of Holes Size (inch) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Holes Size (inch) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 13 Adjustment ring x 4 1Set(4Sheet) 1 WS089-13 10289623 52.99 SGD
In stock
5 14 Adjust-ring x4 1Set(4Sheet) 1 WS089-14 10289632 52.99 SGD
Shipped after 2018-05-28
5 15 Adjustment ring x 4 1Set(4Sheet) 1 WS089-15 10289641 57.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 2
1 star 5
Review Rating: 3.19
16 Customer Reviews
The reviews are automatic translation.
Used for the iron case foil cover
5
From Japan
On 2017-12-27 23:35:44
Since the genuine wheel cover broke, I bought it for the sake of renewal. When you look at the installation, it is very beautiful and solid.
This review is about item#10289641.
On Vitz's steel wheel
3
From Japan
On 2017-08-14 22:01:46
It does not fit firmly like genuine products. Since it seems there is compatibility with the wheel, I hope matched data can be taken. It's a tension on the wheel and it's big, For Witz, a cover with a large bulge of the center seems to be good. The design is nice.
This review is about item#10289632.
Mounting to Passo
1
From Japan
On 2017-04-10 10:49:45
It was a bad product cracked from installation. I think that the plastic is losing on the fixing ring.
This review is about item#10289623.
Wagon R, Replace Wheel Cap
2
From Japan
On 2017-01-19 08:54:46
Wagon R · MH - 23S Wheel and gap between 6 and 7 mm Even if it is a ring tightening method, fixing is looser and it is better to assemble in the way the rings are blown out first and then put them in the inside of the nail Mounting on the shoe wheel seems to break if you push it slowly while pushing the last claw part with your hand.
This review is about item#10289623.
Car repair. Dress up
2
From Japan
On 2016-10-29 19:40:10
It is very cheap to buy four pieces of genuine one. However, after receiving it requires assembly by yourself, a commodity that is slightly hard for beginners. Also, because the toe and the spring are weak a bit, they will be removed without tools. (It is easy to disengage while running) So soft it is difficult to install for beginners. It is tight.
This review is about item#10289641.
Replacing the wheel cover
5
From Japan
On 2016-04-30 15:19:00
It is cheap while setting 4 pieces than the price of one piece of genuine products, very pleasing to the user because it is very beautiful.
This review is about item#10289641.
Exchange
5
From Japan
On 2015-12-15 00:04:08
I want a written instruction.
This review is about item#10289641.
Replacing the injured cover
5
From Japan
On 2015-11-27 15:08:06
I arrived quickly soon.
This review is about item#10289623.
Foil cover
1
From Japan
On 2015-06-01 13:45:01
To say exactly it is flimsy. It broke at the mounting stage
This review is about item#10289632.
Replace broken wheel cover
5
From Japan
On 2015-02-04 16:44:12
Because it is 4 sheets at this price, it is profitable.
This review is about item#10289623.

Related Products