Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Shot Bull Point Chisel

3.33 (3)
Size (mm)
17Hx240
Compatible Models
[Makita electric hammer] 8500N, 8500NP, 8500NTP, HM0801 HM0810T, HM0811, HM0821, HM0830 [Makita hammer drill] 8038N, 8700B, 8700N, 8800N HR3511, HR3520, HR3811, HR3850 [Hitachi electric hammer] PH-40C, PH-40E, PH-40F, PH
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 10021 10923455 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Concrete flying
1
From Japan
On 2017-05-03 15:03:57
I bought it was cheaper than Makita 's power, but since it was sold at 1800 yen with poor durability, I will not buy this.
This review is about item#10923455.
Fishing with concrete
5
From Japan
On 2014-11-10 16:55:04
I am extremely satisfied that the tip is strong.
This review is about item#10923455.
Fishing work such as concrete
4
From Japan
On 2013-02-04 07:38:53
The price is higher than when you purchased it before. I will purchase this price elsewhere.
This review is about item#10923455.

Related Products