Buy more than* S$200* and get FREE SHIPPING

Electric Hammer Chisel

5.00 (1)
Size (mm)
17Hx600(800)
Color (Body)
Blue
Bolt Type
12mm
Compatible Models
"[Makita electric hammer] 8500N, 8500NP, 8500NTP, HM0801 HM0810T, HM0811, HM0821, HM0830 [Makita hammer drill] 8038N, 8700B, 8700N, 8800N HR3511, HR3520, HR3811, HR3850 [Hitachi electric hammer] PH-40C, PH-40E, PH-40F, PH-45, H-41, H-41E H-41SA, H-41SA2, H-41SA2 (S), H-45, H-45SR [Hitachi hammer drill] PR-25B, PR-38E, PR-50, DH-35, DH-38SA DH-38YC, DH-40SA, DH-40SR, DH-42, DH-45SA [Ryobi concrete hammer] CH-410, CH-410A, CH-420, CH-420A, CH-425 CH-430, CH-460, CH-461, CH-465, CH-465A [Ryobi hammer drill] ED-250A, ED-350, ED-380, ED-380A, ED-381A ED-382, ED-382A, ED-382NA, ED-382NPA, ED-383, ED-383N "
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 10038 10396391 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Floor material (P tile) peeling off
5
From Japan
On 2015-10-07 20:49:54
Today (10/7) I used it for P tile peeling immediately. Since there is weight, work well when working with hands well, I was able to finish the work amount I was watching for 2 days in one day.
This review is about item#10396391.

Related Products