Buy more than* S$200* and get FREE SHIPPING

Foamed Styrol Cutter

4.17 (6)
Arm Depth (mm)
170
Maximum Cutting Thickness (mm)
100
...see all
Product Options
ADD TO CART
Specification Form Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Form Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- B type 1PC 1 36007 10396766 39.32 SGD
In stock
Home use 100V power(Rated 30 minutes) A type 1PC 1 36006 10396757 43.20 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Production of the stage decorative props
4
From Japan
On 2017-04-17 15:23:35
I felt some inconvenience, but somehow I was able to clear it. I was satisfied that I could make more work at this low price.
This review is about item#10396757.
Cutting of polystyrene foam
5
From Japan
On 2016-07-03 22:00:09
The working efficiency was better than I thought. However, it was difficult to cut horizontally. Please explain how to cut a little more in the manual.
This review is about item#10396757.
work
5
From Japan
On 2016-04-01 19:00:12
It is light and easy to use.
This review is about item#10396757.
Styrofoam cutting
4
From Japan
On 2014-02-24 18:55:29
Excellent sharpness, it is good not to scatter garbage when cutting.
This review is about item#10396757.
Creation of poster's bulletin board creation logo
4
From Japan
On 2013-11-19 22:01:06
As foamed polystyrene cutter, sharpness is outstanding. Slightly, knack and accustomed are necessary. If possible, it is convenient if you have a guide that makes it easy to do straight lines and 45 degree oblique cuts.
This review is about item#10396757.
Shredding styrofoam
3
From Japan
On 2012-06-25 16:46:06
Cutting a long distance on a straight line Because a frame gets caught, it is difficult to cut. I think that it would be better if the frame is thinner than the circle. It is smooth and good for cutting.
This review is about item#10396757.

Related Products