Super Edge Bull Point Chisel
(9)
|
|
Feature
* Products that meet your criteria are shown in
table below.
- Dimension (mm)
- 17Hx280
- Compatible Models
- [Makita electric hammer] 8500N, 8500NP, 8500NTP, HM0801 HM0810T, HM0811, HM0821, HM0830 [Makita hammer drill] 8038N, 8700B, 8700N, 8800N HR3511, HR3520, HR3811, HR3850 [Hitachi electric hammer] PH-40C, PH-40E, PH-40F, PH
|
Customers Who Viewed This Item Also Viewed
<<
SHIMIZU Manufactory (Tool)
SHIMIZU Manufactory (Tool)
SHIMIZU Manufactory (Tool)
>>
Customer Reviews
5 star
| |
7 |
4 star
| |
1 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

9 Customer Reviews
The reviews are automatic translation.
Concrete strike
From Japan
On 2018-03-10 14:39:23
This flea is profitable. The price is not high, I have it for a long time! I can not give it away.
Hatsuri work.
From Japan
On 2017-07-07 16:16:56
I was worried because it was a bit cheap, but it is good to be irresponsible.
Cospa is good.
Implanted piping construction for concrete soil
From Japan
On 2017-06-28 18:28:46
Feeling better than usual. It just feels like decreasing.
Used for fishing work
From Japan
On 2016-10-28 19:39:06
I was worried because it was cheap, but it is worth more than the price.
It is repair of the non-sprinkling road etc.
From Japan
On 2016-04-22 08:21:02
It is economical because it can be regenerated by polishing at a low price.
Garden stone chipping
From Japan
On 2016-02-15 07:34:00
Even hard stones are good for biting, the work has been completed.
Garden stone chipping
From Japan
On 2016-02-15 07:27:54
Even hard stones are good for biting, the work has been completed.
This time it used for the eye of the wall of the wall before the seismic barrier construction.
From Japan
On 2015-07-10 20:01:50
Is it more difficult for the flea tip to become rounded than normal fleas? It was feeling.
Hatch
From Japan
On 2013-08-05 16:15:00
It can be used normally. I have not polished it yet. The color was not painted.
Customers Who Bought This Item Also Bought
Related Products