Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Anchor Screw

5.00 (3)
Caution
Do not use on the ceiling. Please firmly stick tip of the plug to the edge of the rock wall until it chamfers the board. Please use a rechargeable driver that can adjust torques or a driver prepared beforehand. Please lay out 2 pieces of plaster
Box Screw Nominal Diameter (mm)
4
Tapping Nominal Diameter (mm)
4
Material
6 nylon, a glass fiber
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(25PC) 1 LT25000 10402761 12.99 SGD
In stock
1Box(100PC) 1 LT42500 10402777 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Shelf mounting
5
From Japan
On 2016-06-08 22:38:52
I purchased it at home center before, so I bought it here again as it was very good. Also, I think that I will repeat when it runs out.
This review is about item#10402761.
Screw on gypsum board
5
From Japan
On 2014-08-07 14:43:59
I always use this when screwing fixtures etc on gypsum board. Because the price was cheap, I asked for it. In the case of thick boards such as double tension, there are times when it cracks with force adjustment, but since it is user-friendly, it will be used in the future.
This review is about item#10402777.
Installation of equipment such as air conditioner
5
From Japan
On 2014-07-28 18:48:32
Construction is easy and can be done easily on board wall quickly
This review is about item#10402777.

Related Products