Buy more than* S$200* and get FREE SHIPPING

Anchor Bolt, "Glover"

3.00 (2)
Safety Strength (kgf)
(Pull-out) 4 (mounting material: 12 mm plasterboard)
Using Screw Diameter (mm)
3.5 - 4
Material
Chromate plating
Usage
Directly hit with a hammer. Complete installation by a screwdriver. Loosens the screw until the head part by screw driver. Can pull it out easily by hand.
Caution
When it is forcibly punched into gypsum board, the paper breaks, and the strength cannot be obtained. Cannot be used in two sheets of gypsum board You may not be able to use the GL method.
Specification
Prepared-hole not needed
Accessories
UNIQLO tapping pan (4x25) x50 pcs
Application
Equipment and Interior
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(50PC) 1 GT-2 10402795 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Installation of indoor air conditioner
1
From Japan
On 2013-10-09 14:07:51
Although the order was written as [GT - 2] plating, what arrived was what was set with black tapping [GT - 3] (no handling) arrived. Unlike photographs and explanations.
This review is about item#10402795.
Air-conditioner installation work
5
From Japan
On 2013-07-13 19:41:08
It is the best performance.
This review is about item#10402795.