Buy more than* S$200* and get FREE SHIPPING

Hammer Drive Holder

4.00 (5)
...see all
Product Options
ADD TO CART
Size (mm) Caution Application Washer Outside Diameter (mm) Weight (g) Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Caution Application Washer Outside Diameter (mm) Weight (g) Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 Hammer : 700g-1kg Interior, facilities - - - - 1Pack(150PC) 1 CP19V 10402856 20.89 SGD
In stock
- - - 9.5 425 3.6x25 311-2152 1Pack(125PC) 1 CP25V 37129285 21.05 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Fixation to concrete
5
From Japan
On 2016-04-28 18:15:23
It is easy to drive in a few days after concrete casting. It may be difficult for concrete only for years. You should always use special tool for driving in professional.
This review is about item#10402856.
Fixing small articles when painting
5
From Japan
On 2015-11-07 07:52:10
I wanted to meet this pin soon I'm very saved
This review is about item#10402856.
Installation of pipe support etc.
5
From Japan
On 2015-02-14 13:58:28
Depending on the quality of concrete it may crack. Heavy things can not be attached. But it's easier than an anchor.
This review is about item#10402856.
It is used when driving into concrete.
4
From Japan
On 2014-07-25 08:57:16
Because it is used with a set with a hammer drive holder, you can easily hit the position and place to hit. The pin may bend unless you hit it to the end.
This review is about item#37129285.
Piping
1
From Japan
On 2012-10-29 23:46:27
The photograph and the real thing are different. I got it processed, but this page has not been improved so this evaluation.
This review is about item#37129285.

Related Products