Buy more than* S$200* and get FREE SHIPPING

Rope Tightening Tool, 16mm Vinyl Shino

4.33 (3)
Size (phi mm)
16, 16
Overall Length (mm)
320, 320
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 132 10407117 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Festival preparation etc etc
5
From Japan
On 2016-06-12 22:15:38
Making was also solid, it was easy to use items.
This review is about item#10407117.
As a construction tool
5
From Japan
On 2015-11-18 15:34:06
19mm purchased as an alternative item because I wanted to purchase. My heart is a little soft feeling. I did not face the through hole of the heavy object.
This review is about item#10407117.
Tightening the number line
3
From Japan
On 2013-03-14 01:47:50
It can be used normally.
This review is about item#10407117.

Related Products