Buy more than* S$200* and get FREE SHIPPING

BWire Tightening Tool, Black Hacker

4.00 (3)
Size (mm)
9, 9
Overall Length (mm)
265, 265
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 200 10407153 14.29 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Carpentry
3
From Japan
On 2016-10-29 20:33:01
The amateur is no problem at all levels, be hesitation not use in the pros
This review is about item#10407153.
Restraint of rebar
4
From Japan
On 2015-04-16 10:09:25
I feel that the angle of the hook is now far apart, but I can not complain if I think about the price. There is no functional problem.
This review is about item#10407153.
To hold rebar
5
From Japan
On 2014-09-04 16:53:00
It is also easy for fastening the rebar. I bought it at once because it was cheaper than the home center.
This review is about item#10407153.

Related Products