Buy more than* S$200* and get FREE SHIPPING

Of Length, Hook Hand

3.75 (4)
Claw Length (mm)
About 48
Handle Length (mm)
330
Overall Length (mm)
345
Material
(Nail)S55C (Grip) yew oak
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 330 10393467 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Open old castings manholes etc.
4
From Japan
On 2017-06-09 14:35:07
Although it has some sweetness, it is mostly satisfied It is purchase of the third item
This review is about item#10393467.
Mambo is moved on the truck bed. Move pallet, etc.
5
From Japan
On 2017-03-26 07:36:24
It may be easy to use. Since you do not have to bend your waist the burden on your body will be much easier
This review is about item#10393467.
Movement work of paper
1
From Japan
On 2013-09-04 11:02:01
It was useless because the nail length was short. The nail length was not displayed in the catalog.
This review is about item#10393467.
In the work of lumber processing
5
From Japan
On 2013-04-15 22:09:18
We use it for pulling out logs etc. I can squeeze it with a small force and I am saved. Because it will be a long-use item, it seems to be used until retirement.
This review is about item#10393467.

Related Products