Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Caulking Spatula

5.00 (3)
Purpose
For caulking around sashes, siding around water, and cloth finish
Material
Polyacetal
...see all>
Product Options
ADD TO CART
Size (mm) Tip Width (mm) Type Overall Length (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Tip Width (mm) Type Overall Length (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
175x22x5 5 caulking spatula 5 mm 175 22 1PC 1 15004 10403635 1.99 SGD
In stock
185x22x10 10 caulking spatula 10 mm 185 22 1PC 1 15005 10403644 1.99 SGD
In stock
205x22x15 15 caulking spatula 15 mm 205 22 1PC 1 15006 10403653 1.99 SGD
In stock
185x30 - for Caulking spatula Corner 185 30 1PC 1 15007 10403662 1.99 SGD
In stock
239x20 - Caulking spatula Corner 20mm 239 20 1PC 1 15008 10403671 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
To finish the caulking
5
From Japan
On 2018-04-13 22:17:24
Although it is a spatula just wearing a tip at the tip, it did a wonderful job. It is easy to use.
This review is about item#10403635.
Hidden clearance between furniture and wall
5
From Japan
On 2015-10-12 22:55:05
It finishes cleanly. Because my fingers will still shake.
This review is about item#10403662.
Leakage repair
5
From Japan
On 2014-05-19 13:59:07
At this price, this ease of use is COSPA the best.
This review is about item#10403635.

Related Products