Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Good Peeling Cutter

5.00 (2)
Purpose
Can peel off stickers, remove stains from floors, and deburring
Cutter Blade (mm)
40
Overall Length (mm)
165
Dimension (mm)
165
Material
(OF HANDLE) ABS PLASTIC (FLUTE) SKS-7 WOOD
Usage
Push on the uneven parts and push out. Easy to scrape. After peer off stickers, wash the sticky part with detergent To prevent rust on the cutter blades after use, using safety gloves, take off the dirty patches, apply oil, and store Do not use for valuable items Put level while handling.(Make sure not to stand it on its point)
Caution
Can't be used on curved surfaces (walls, car bodies, etc..), and uneven surfaces.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 17001 10403696 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Keren work when painting outer wall
5
From Japan
On 2018-03-05 13:02:00
I worked quite nicely when I joined the Keren work of the high place with the fitting rod with the outer wall painted DIY.
This review is about item#10403696.
Each company 0.04 mm car logo design film · genuine sticker peeling off.
5
From Japan
On 2017-11-03 01:17:22
Although we have mainly repaired Inoue Tool 17044 [Carbon Leaching Spatula 40 mm] to repair car film etc., there is merit that carbon scratches are difficult to scratch, but the cutting edge immediately wears and the grindstone There are drawbacks that you can not demonstrate the original performance unless you sharpen it with etc. In addition, although the film / sticker peeling start portion tends to become wrinkle, scratch, tear, "peel off good cutter" does not enter a single wrinkle beautifully beautifully! Peel off. The sticker stuck on the glass is removable and can be pasted cleanly to the glue. Although it is necessary to use carefully while paying attention to scratches and paint peeling on the car body, work efficiency of film peeling is greatly shortened if it is a flat body! As a request to the manufacturer, we would like you to release an improved to replaceable type and even larger size.
This review is about item#10403696.

Related Products