Buy more than* S$200* and get FREE SHIPPING

Rubber Spatula

4.80 (5)
Purpose
Ideal for removing stains and raking in dirt stuck on tile joints, machinery, tools, containers, etc.
Catch-Phrase
The handle bends! Improved heat resistance and chemical resistance!
Material
(Body) Elastomer resin (core plate ) steel
...see all>
Product Options
ADD TO CART
Width (mm) Dimensions (Width W x Height H) (mm) Overall Length (mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Dimensions (Width W x Height H) (mm) Overall Length (mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 100x175 175 100x175 1PC 1 12321 10403863 5.99 SGD
Shipped after 2018-01-22
125 125x185 185 125x185 1PC 1 12322 10403872 5.99 SGD
Shipped after 2018-01-22
- 100x60/125x70 - 100x60 and 125x70 -- one each 1Set(2PC) 1 12323 10403906 5.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Application of rubber paste
5
From Japan
On 2017-06-01 14:34:03
The size and shape are exactly good and flexibility of the tip part is also suitable for application of rubber paste. I am pleased that it is easy to peel off some rubber adhesion which is not affected by toluene.
This review is about item#10403863.
Urethane, polyester resin, putty, rough coating etc.
5
From Japan
On 2015-07-16 22:22:34
I think it is not perfect for solvent (ethyl acetate), but it tolerates considerably. Without this rubber stopper it will not work.
This review is about item#10403863.
Painting work
5
From Japan
On 2015-01-23 13:40:45
It is used for the base adjustment by organic solvent system painting work. Since the base conditioning agent is also organic solvent type, this rubber hella which is not soluble in organic solvent is optimal. I want to use it from now on.
This review is about item#10403863.
Motorcycle sheet metal
5
From Japan
On 2014-10-24 00:11:36
It's great for putting parts with curved surfaces such as bikes. Materials that can not be hurt even by washing with lacquer thinner (not pickled) This product was bought for a certain tool mail order a few years ago and I liked it, but when I found that shop was gone and it was hard to get, monotalou I found it. Because it was rich in size, I immediately bought each size. I think that this is a really good product.
Mortar
4
From Japan
On 2013-06-10 13:33:21
Until now I used a spatula of wood handle, but it got quicker and harder to use, but it was nice not to have it, but it was nice that the tip was slightly thicker if I wanted to say it.
This review is about item#10403863.

Related Products