Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Overall Length (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 150 1PC 1 12331 10403951 -
Discontinued
[x]
210 40 1PC 1 12327 10403915 5.99 SGD
Shipped after 2018-01-22
215 65 1PC 1 12328 10403924 6.99 SGD
Shipped after 2018-01-22
200 120 1PC 1 12330 10403942 -
Discontinued
[x]
200 180 1PC 1 12332 10403967 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Cleaning iron plate formwork
3
From Japan
On 2017-07-26 16:47:25
I liked it because it was a very easy-to-use product, but it is disappointing now that sale ends.
This review is about item#10403967.
Used for board putty
5
From Japan
On 2016-01-13 23:56:30
It was saved with just the right size.
This review is about item#10403915.
Putty work in painting
5
From Japan
On 2014-10-20 00:04:36
By using the handle itself, the feeling of use which was not existed in the past can be obtained. As an easy-to-understand merit, it is possible to squeeze it even in a small place. However, those who have long been in patty specialty may not like the difference in feeling of use.
This review is about item#10403951.

Related Products