Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Blade Disposal Case,Zero Cutter Pokitto

4.75 (8)
Size (mm)
150x45 (thickness 25), 150 x 45 (25 thick)
Material
ABS resin, ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 13031 35265072 5.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Renovation
5
From Japan
On 2017-11-20 21:56:50
It is mandatory. It is easy to fit in the waist bag and easy to use. Since it is a consumable item, it will be replaced as soon as possible.
This review is about item#35265072.
Blade of cutter.
4
From Japan
On 2017-06-07 13:12:46
Work cutters are used by folding the cutter every time. It is also good not to splash the broken blades with one hand. However, since the material of the knife-folded part is soft, the degree of exhaustion is fast, and it is a difficult point that the replacement cycle is early. Maybe manufacturers make them replace more quickly than material improvements?
This review is about item#35265072.
Cutter blade rupture
5
From Japan
On 2017-05-24 16:40:23
This is an essential item as it can not be thrown away to throw out the broken blade at the work site.
This review is about item#35265072.
Change wallpaper
4
From Japan
On 2016-06-14 23:24:14
I compared it with Olfa's Poki PRO. Because this product was designed to insert a blade into the top surface, we adopted it as feeling that the place to set in space saving space is high in the waist bag. I think that it is quite easy to use.
This review is about item#35265072.
Cross-paste
5
From Japan
On 2015-09-20 21:02:29
It is compact and easy to use because it does not take up space even if you wear it in your lap bag.
This review is about item#35265072.
Every cotton work one!
5
From Japan
On 2014-05-29 17:34:36
I highly recommend it as a masterpiece! It is extremely easy to understand. Complex things stab your feet. I cut my finger! Sorry for the color! If you make a body with pink or yellow, it does not lose conspicuously! Tools are practical and have to be cut to the top!
This review is about item#35265072.
Cutting task all
5
From Japan
On 2014-03-27 18:17:23
I feel a little expensive because making is easy. But beyond that more exactly good size and power are good! I would like the body to turn yellow so prominently! Is it easier for the screw to be loose? Anyway, the tool will be lost if it is not the same yellow color, white color or pink color that is not noticeable.
Material processing
5
From Japan
On 2013-12-16 13:36:09
Fitting on the waist bag, frequently allowing the cutting edge to be safely and quickly folded, making it possible to perform accurate and beautiful processing. If 2 pieces are installed, it is also possible to stock new blades.
This review is about item#35265072.

Related Products