Buy more than* S$200* and get FREE SHIPPING

Board Sharpener

5.00 (1)
Purpose
Chamfering of wall material board, ceiling board, ceiling materials, new building materials, and pumice., Chamfer of wall material board, ceiling board, ceiling materials, new building materials, pumice., Chamfering of wall material board, ceiling board, ceiling materials, new building materials, and pumice., Chamfering of wall material board, ceiling board, ceiling materials, new building materials, and pumice., Chamfer of wall material board, ceiling board, ceiling materials, new building materials, pumice., Chamfering of wall material board, ceiling board, ceiling materials, new building materials, and pumice.
Size (mm)
250x55x22, 250x55x22
Material
(Body) polycarbonate containing glass (steel) stainless, (Body) glass-filled polycarbonate (steel) Stainless steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 14024 10404046 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Insertion of the separator plate of the veranda
5
From Japan
On 2017-04-18 18:07:04
In the past I used jaggedness on a plate like iron and steel, but because of the structure, clogging was easily prone and management was serious. This product is difficult to occur, it is easy to manage and convenient.
This review is about item#10404046.

Related Products