Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Dishwashing Detergent, Citric Acid, "Cucute"

5.00 (4)
pH
Neutral
Ingredients
Surfactant (37%, higher alcohol, alkyl sulfobetaine, alkylamidine on sulfoxide, alkyl formate Ryu Sid), stabilizer, disinfectant, sequestering agents
Specification
water stain is hard to dissolve into water and surfactant. That's why it's hard to remove water stain. Citric acid has function to dissolve water stain and remove it.
...see all
Product Options
ADD TO CART
Type Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 250 1PC(250mL) 1 Unit 10361845 -
Discontinued
[x]
Refill 400 1PC(400mL) 1 Refill 10361854 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Household utensils and pots, cleaning of the frying pan
5
From Japan
On 2014-01-20 20:33:26
It is as described. It is a good commodity. Improvements kind of smell may if there are other.
Tableware and pots, cleaning of the frying pan
5
From Japan
On 2014-01-20 20:28:53
Very well-foaming, oil stains down without the use of even large amounts of detergent washing after tempura, we are impressed with the good products in finished shorter rinse time.
This review is about item#10361854.
Wipe glass-based window company
5
From Japan
On 2013-12-06 08:41:09
Wipe the glass of the company is perfect if two towels and this. That raise wiped with another piece of towel point after wiping with a towel spray the detergent. It will be clean.
This review is about item#10361845.
Cleaning of tableware
5
From Japan
On 2013-07-22 08:51:27
Good is a commodity.
This review is about item#10361854.

Related Products