Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fluorescent Marking Chalk

5.00 (3)
...see all>
Product Options
ADD TO CART
Diameter x Length L (phi mmxmm) Weight (g) Color Dimension (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter x Length L (phi mmxmm) Weight (g) Color Dimension (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Peach 111x14 Hexagon 1Box(12PC) 1 S15605 10404256 21.99 SGD
Shipped after 2018-06-25
phi14x111 59 Pink - - 1Pack(3PC) 1 S15602 60946505 8.99 SGD
Shipped after 2018-06-25
phi14x111 16 Pink - - 1PC 1 S15625 60946532 2.99 SGD
Shipped after 2018-06-25
phi14x111 59 Peach yellow red - - 1Pack(3PC) 1 S15604 60946523 6.99 SGD
Shipped after 2018-06-25
phi14x111 16 Yellow - - 1PC 1 S15626 60946541 2.99 SGD
Shipped after 2018-06-25
phi14x111 59 Yellow - - 1Pack(3PC) 1 S15603 60946514 8.99 SGD
Shipped after 2018-06-26
phi14x111 16 Red - - 1PC 1 S15627 60946557 2.99 SGD
Shipped after 2018-06-25
- - Red 111x14 Hexagon 1Box(12PC) 1 S15607 10404247 21.99 SGD
Shipped after 2018-06-25
- - Yellow 111x14 Hexagon 1Box(12PC) 1 S15606 10404265 21.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for filling on the pavement
5
From Japan
On 2017-04-26 16:30:39
It stands out really well. Even if it is rainy, it is handy because I can fill in without problems.
This review is about item#10404265.
Maker of construction work
5
From Japan
On 2015-07-06 19:56:51
Marking remains longer than chalk and does not disappear with rain water, still various trial and error. If there is one in the car it may be quick to process when an accident happens?
This review is about item#60946541.
Wood cutting operation
5
From Japan
On 2010-04-16 10:39:48
Although the price is very cheap compared to the thing which we have purchased so far, the use feeling is better here. Even hexagonal shapes can be difficult to roll off the work table. It is easier to just wrap one by one with paper.
This review is about item#10404247.

Related Products