Buy more than* S$200* and get FREE SHIPPING

Chalk Holder

3.33 (3)
Type
Thick round type (20 mm phi x 105 mm length)
Material
PP
Compatible
Big scale marking chalk (red lead primer)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S15418 10404301 0.84 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Used when writing numbers on the road
1
From Japan
On 2017-09-25 21:30:03
I bought it because I wrote "The hand with chalk does not get dirty, the pocket does not get dirty" in the column of item description, but as the size is small like the picture, after all the pocket is dirty.
This review is about item#10404301.
When marking the road surface with road construction
5
From Japan
On 2016-02-24 16:32:13
When putting marking chalk in your pocket, it prevents color transfer in your pocket and you do not mess with chalk. Although it has the minimum function as a holder, it is satisfactory enough. Also the price is reasonable
This review is about item#10404301.
Survey
4
From Japan
On 2014-03-29 13:28:52
Do not worry about color transfer to other things when storing, carrying by putting in a holder. Also, it is easy to use even if the choke becomes short.
This review is about item#10404301.

Related Products