Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plastic Cutter

4.50 (4)
Purpose
Ideal for dividing plastic plate, Decora veneer plate, slate plate, Ideal for dividing plastic plate, Decora veneer plate, slate plate, Ideal for dividing plastic plate, Decora veneer plate, slate plate, Ideal for dividing plastic plate, Decora veneer plate, slate plate
Blade Thickness (mm)
1.5, 1.5
Weight (g)
40, 40
Overall Length (mm)
140, 140
Material
Blade (super-hard alloy), handle (resin), Blade (super-hard alloy), handle (resin)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A-650 10405622 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
When signboard is created
5
From Japan
On 2018-05-16 16:46:54
I am using it for cutting the geranium plate of the signboard material, but I am happy to use it satisfactorily.
This review is about item#10405622.
Cutting of brass plate of φ1.0 or less
3
From Japan
On 2014-03-10 17:58:10
I can cut it after doing cuts 50 times in the front and back. It might be a mistake thought that it was a little easier.
This review is about item#10405622.
Housing repair work
5
From Japan
On 2013-11-16 18:40:25
Processing of gypsum board It is also useful for repairing a little external wall crack etc., it is easy to take out, it is handmade well.
This review is about item#10405622.
Cutting of 1 mm thick brass plate
5
From Japan
On 2013-06-11 13:52:07
Miki Giken's plastic cutter knows that 1 mm thick brass plate can be cut and purchased. Grind the V groove on the surface by pushing while pressing the ruler, fold it and cut it. I could cut it safely and straight. "
This review is about item#10405622.

Related Products