Buy more than* S$200* and get FREE SHIPPING

6.35 sq hexagonal deep socket (inch)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Width Across Flat (inch)
5/16
Dimensions D2 (mm)
12
Dimensions D1 (mm)
11.6
Dimension l (mm)
9
Plug Angle (mm)
6.35
Dimensions L (mm)
50
Weight (g)
25
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 2300A-5/16 10305802 19.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products