Buy more than* S$200* and get FREE SHIPPING

Ratchet Handle: 6.35sq

Gear Teeth Number
20
Dimension T (mm)
18.7
Dimensions D (mm)
22
Dimension H (mm)
11.4
Plug Angle (mm)
6.35
Dimensions L (mm)
115
Weight (g)
87
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2753P 10305994 63.99 SGD
In stock
ADD TO CART

Related Products