Buy more than* S$200* and get FREE SHIPPING

Swivel Ratchet Handle

Gear Teeth Number
20
Dimension T (mm)
18.7
Dimensions D (mm)
22
Dimension H (mm)
11.4
Plug Angle (mm)
6.35
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
116 110 1PC 1 2774PS 10306012 109.99 SGD
Shipped after 2018-01-30
161 126 1PC 1 2774P 10306021 91.99 SGD
Shipped after 2018-01-30
ADD TO CART

Related Products