Buy more than* S$200* and get FREE SHIPPING

9.5sq Ratchet Handle

5.00 (1)
Gear Teeth Number
24
Dimension T (mm)
26
Dimensions D (mm)
30.5
Dimension H (mm)
15.7
Plug Angle (mm)
9.5
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 286 1PC 1 3753P 10307945 74.99 SGD
In stock
250 335 1PC 1 3753P-250 10307954 84.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2016-03-22 19:13:42
Easy to grip Grip seems to be strong Rockett sound I think that it is likely to be used for a long time.
This review is about item#10307945.

Related Products