Buy more than* S$200* and get FREE SHIPPING

9.5sq Offset Extension Bar

5.00 (5)
Caution
The offset extension bar (type 63), when compared to regular extension bars in terms of usage, has lower load-bearing properties.Please use correctly and safely.
Dimensions D (mm)
18
Plug Angle (mm)
9.5
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125 80 1PC 1 3763-125 10308121 23.99 SGD
In stock
32 26 1PC 1 3763-32 10308094 18.99 SGD
In stock
50 42 1PC 1 3763-50 10308103 19.99 SGD
In stock
75 57 1PC 1 3763-75 10308112 20.99 SGD
In stock
150 98 1PC 1 3763-150 10308137 25.99 SGD
In stock
250 144 1PC 1 3763-250 10308146 28.99 SGD
Shipped after 2018-05-07
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Used for application work in details
5
From Japan
On 2017-11-24 12:11:48
Large torque is impossible if the tip moves slightly and pushes it a little at the end It is good to apply the force so much. The thing of 3/8 socket side is good and the feeling of security at the time of use is different.
This review is about item#10308094.
Work General
5
From Japan
On 2017-08-31 15:07:00
Very satisfied! Non-slip salt plum is exquisite. Durability is unknown.
This review is about item#10308103.
Repair of heavy machinery
5
From Japan
On 2017-02-19 19:43:15
Used when removing hydraulic adapters & hydraulic hoses etc. Because of serration processing, it is hard to slip. I am handy when using it in a narrow area.
This review is about item#10308094.
Maintenance of cars
5
From Japan
On 2016-06-02 17:51:42
It is a very thin and beautiful product. There is no hindrance to work in a narrow place because it is thin.
This review is about item#10308146.
When installing car goods.
5
From Japan
On 2015-09-03 17:08:07
It is thinner overall than the usual extension bar and a little more is possible.
This review is about item#10308137.

Related Products