Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Long Spinner Handle

5.00 (1)
Caution
Keep safety loading weight. This is long and easy to get effect of heavy load, and dangerous.
Dimensions D (mm)
20.5
Plug Angle (mm)
9.5
Dimensions L (mm)
380
Weight (g)
390
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 3768P-380 10308164 63.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Automobile
5
From Japan
On 2012-12-16 02:18:16
I used the same thing before, but I lost to the wheel nut that is too hard. As expected, the wheel nut in Koken seems to be defeated at 9.5. Easy to grasp, it will not hurt even with bare hands.
This review is about item#10308164.

Related Products