Buy more than* S$200* and get FREE SHIPPING

Ratchet Handle: 12.7sq

Gear Teeth Number
24
Dimension T (mm)
36.2
Dimensions D (mm)
38
Dimension H (mm)
21.6
Plug Angle (mm)
12.7
Dimensions L (mm)
250
Weight (g)
570
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 4753P 10310343 93.99 SGD
In stock
ADD TO CART

Related Products