Buy more than* S$200* and get FREE SHIPPING

12.7sq Spinner Handle

5.00 (4)
Dimensions D (mm)
28
Plug Angle (mm)
12.7
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
380 665 1PC 1 4768P-380 10310361 71.99 SGD
Shipped after 2018-01-22
600 825 1PC 1 4768P-600 10310386 91.99 SGD
Shipped after 2018-01-22
450 748 1PC 1 4768P-450 10310377 82.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
It is used for repair etc.
5
From Japan
On 2017-04-11 11:29:15
It was nice to buy it very easy to use. It is amazing.
This review is about item#10310386.
Tire replacement
5
From Japan
On 2016-05-20 22:13:44
It is very nice, easy to use.
This review is about item#10310386.
Car maintenance
5
From Japan
On 2015-08-11 23:25:57
It is quite a good item. It is also easy to apply force.
This review is about item#10310386.
Bicycle maintenance
5
From Japan
On 2015-06-21 01:47:16
Purchase in order to remodel my brother's cross bike. The BB (square taper) was tightened tightly, and at the 300 mm monkey the teeth did not stand at all. Kusuken was a 600 mm KOKEN spinner, and when I put my weight gradually, I got a dull touch and the BB started to turn and I could safely remove it. If so, you can easily remove the BB of Campagnolo painted with Loctite and maintenance seems to be progressing. The price is steadily high compared to other single tool, but I think that it will do more than that.

Related Products