Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

19.0sq Ratchet Handle

Gear Teeth Number
24
Dimension T (mm)
49.6
Dimensions D (mm)
68
Dimension H (mm)
29.6
Plug Angle (mm)
19
Dimensions L (mm)
565
Weight (g)
2800
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 6749 10313667 229.99 SGD
In stock
ADD TO CART

Related Products