Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

9.5 sq Nut Twister

4.88 (8)
Plug Angle (mm)
3/8" 9.5
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Dimensions D2 (mm) Size (mm) Dimensions D1 (mm) Dimension l (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Dimensions D2 (mm) Size (mm) Dimensions D1 (mm) Dimension l (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-0098 395-7004 19 - 22.5 14 32 52 1PC 1 3127-15 10315261 27.99 SGD
Shipped after 2018-06-26
2-0098 395-6962 19 - 17.2 10 32 43 1PC 1 3127-11 10315225 30.99 SGD
In stock
2-0098 395-7012 22 - 24 14 32 66 1PC 1 3127-16 10315277 33.99 SGD
In stock
- - 19 9.5 15.2 8 32 41 1PC 1 3127-9.5 10315207 30.99 SGD
In stock
- - 19 8 13 8 32 40 1PC 1 3127-8 10315182 30.99 SGD
In stock
2-0098 395-7039 22 19 28.4 16 35 92 1PC 1 3127-19 10315295 34.99 SGD
In stock
2-0098 395-7055 19 9 14.5 8 32 40 1PC 1 3127-9 10315191 30.99 SGD
In stock
- 395-6954 19 10 15.8 10 32 41 1PC 1 3127-10 10315216 30.99 SGD
In stock
- 395-6971 19 12 18.5 12 32 44 1PC 1 3127-12 10315234 30.99 SGD
In stock
- 395-6989 19 13 19.7 12 32 46 1PC 1 3127-13 10315243 31.99 SGD
In stock
- 395-6997 19 14 21 14 32 48 1PC 1 3127-14 10315252 31.99 SGD
In stock
- 395-7021 22 17 25.8 16 35 80 1PC 1 3127-17 10315286 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Extraction of bolt with head crushed
5
From Japan
On 2017-11-06 15:31:58
The head was crushed, it was difficult to extract the bolt from which the latch disappeared. I was tightly tightened, but it was successfully pulled out. It's a bit expensive, so I hesitated, but I tried using it, I am convinced.
This review is about item#10315286.
Maintenance of automobiles
5
From Japan
On 2017-10-17 08:30:03
I used it to remove the mislaid licking plug, loosened and replaced with one shot. For the sake of emergency, you can rest assured that there are such tools.
This review is about item#10315182.
When car maintenance and maintenance
5
From Japan
On 2017-05-25 22:30:08
In a situation where there is no box wrench at Waitle's nut kerf, the customer was extremely frustrated, but I was surprised at the awesome function of Nat Twister. I think that it is a wonderful item.
This review is about item#10315295.
Desorption of licked bolt
5
From Japan
On 2016-12-03 09:52:49
The caliber stuck and the bolt also got licked. We tried various methods such as vise pliers, but could not detach. When using this product, it was impressed that it could be detached with a single shot. It is a wonderful relief bolt.
This review is about item#10315252.
Rusted nut removal
5
From Japan
On 2014-07-18 09:49:19
It was a rusty and difficult to take nut, I was giving up licking licks, but I got it with this nut twister. The nut which I took off is not useful but it was saved.
This review is about item#10315234.
Lick it and remove the bolt that has disappeared
5
From Japan
On 2013-10-13 23:08:06
There was also a halfway give up, but it was easy to take off. That's right. It was saved.
This review is about item#10315286.
Around a muffler
4
From Japan
On 2013-10-11 15:09:48
Even licking nuts could be removed well.
This review is about item#10315234.
The head of the oil drain has gone.
5
From Japan
On 2013-09-17 11:17:05
It was good. I was able to return the nut perfectly.
This review is about item#10315295.

Related Products