Buy more than* S$200* and get FREE SHIPPING

12.7 Square Nut Twister

5.00 (1)
Dimensions D2 (mm)
30
Plug Angle (mm)
1/2" 12.7
Dimensions L (mm)
42
...see all>
Product Options
ADD TO CART
Size (mm) Dimensions D1 (mm) Dimension l (mm) Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Dimensions D1 (mm) Dimension l (mm) Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.4 36.5 18 183 2-0098 395-7209 1PC 1 4127-25.4 10315365 56.99 SGD
Shipped after 2018-02-27
17 25.8 16 137 - - 1PC 1 4127-17 10315313 56.99 SGD
Shipped after 2018-02-26
22 32 17 158 - - 1PC 1 4127-22 10315347 56.99 SGD
Shipped after 2018-02-27
21 31 17 153 - - 1PC 1 4127-21 10315331 56.99 SGD
Shipped after 2018-02-26
24 35 18 174 2-0098 395-7195 1PC 1 4127-24 10315356 56.99 SGD
Shipped after 2018-02-26
14 21 14 125 - - 1PC 1 4127-14 10315304 55.99 SGD
Shipped after 2018-02-26
19 28.4 16 146 2-0098 395-7161 1PC 1 4127-19 10315322 56.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Removal of licked bolt and nut
5
From Japan
On 2014-06-05 13:10:47
Although it was used for the first time, it bite into the head of the bolt which it licked very easily, it was able to safely remove the hard bolt which stuck and fixed. I bought 17 mm this time, but I plan to purchase 12, 14 mm which may be used in the future as well.
This review is about item#10315313.

Related Products