Buy more than* S$200* and get FREE SHIPPING

6.35sq Adapter

5.00 (3)
Outlet Corner (inch)
1/4 (female), 3/8 (male)
Dimensions L (mm)
22
Weight (g)
16
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2233A 10306283 18.02 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Converted into 6.3 to 9.5 of the torque wrench
5
From Japan
On 2016-04-20 21:38:20
It is the perfect product
This review is about item#10306283.
Bike loaded tool
5
From Japan
On 2016-03-30 23:18:39
Purchase in order to use the plug socket 1/4 handle.
This review is about item#10306283.
Bike loaded tool
5
From Japan
On 2016-03-30 22:51:34
Purchase in order to use the plug socket 1/4 handle.
This review is about item#10306283.

Related Products