Buy more than* S$200* and get FREE SHIPPING

9.5sq12 Angle Socket

4.50 (6)
Plug Angle (mm)
9.5
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Weight (g) TRUSCO Part Number Shape 2014 TRUSCO Published Page Dimensions D2 (mm) Dimensions D1 (mm) Width Across Flat (mm) Dimension l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Weight (g) TRUSCO Part Number Shape 2014 TRUSCO Published Page Dimensions D2 (mm) Dimensions D1 (mm) Width Across Flat (mm) Dimension l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 77 - 12 angles - 26 28 21 14.5 1PC 1 3405M-21 10306633 9.99 SGD
Shipped after 2018-01-22
30 63 - 12 angles - 23.5 25.8 19 13.5 1PC 1 3405M-19 10306615 8.99 SGD
Shipped after 2018-01-22
29 51 - 12 angles - 21.5 23.3 17 12.5 1PC 1 3405M-17 10306597 8.99 SGD
Shipped after 2018-01-22
27 31 - 12 angles - 18.5 19.5 14 11 1PC 1 3405M-14 10306563 8.99 SGD
Shipped after 2018-01-22
26 24 330-1770 12 angles 2-0097 17 18 13 9.5 1PC 1 3405M-13 10306554 8.99 SGD
Shipped after 2018-01-22
26 25 - - - 17.3 15.8 - 8.5 1PC 1 3405M-11 10306536 9.99 SGD
Shipped after 2018-01-23
28 39 - - - 19.5 20.8 - 11.5 1PC 1 3405M-15 10306572 8.99 SGD
Shipped after 2018-01-22
28 42 - - - 20 22 - 12 1PC 1 3405M-16 10306581 10.99 SGD
Shipped after 2018-01-23
30 51 - - - 22.5 24.5 - 13 1PC 1 3405M-18 10306606 8.99 SGD
Shipped after 2018-01-22
31 75 - - - 24.5 27 20 14 1PC 1 3405M-20 10306624 16.99 SGD
Shipped after 2018-01-23
32 82 330-1826 - 2-0097 26.5 29.5 22 15 1PC 1 3405M-22 10306642 10.99 SGD
Shipped after 2018-01-23
34 102 330-1834 - 2-0097 28.5 32 24 16 1PC 1 3405M-24 10306667 10.99 SGD
Shipped after 2018-01-22
33 95 - - - 27.5 30.8 23 15.5 1PC 1 3405M-23 10306651 10.99 SGD
Shipped after 2018-01-23
26 20 330-1842 - 2-0097 17.3 9.9 6 6 1PC 1 3405M-6 10306484 10.99 SGD
Shipped after 2018-01-23
26 20 330-1851 - 2-0097 17.3 10.8 7 6.5 1PC 1 3405M-7 10306493 8.99 SGD
Shipped after 2018-01-23
26 23 - - - 17.3 13.3 9 7.5 1PC 1 3405M-9 10306511 10.99 SGD
Shipped after 2018-01-30
26 22 330-1869 12 angles - 17.3 12 8 7 1PC 1 3405M-8 10306502 8.99 SGD
Shipped after 2018-01-22
26 24 330-1753 12 angles - 17.3 14.5 10 8 1PC 1 3405M-10 10306527 8.99 SGD
Shipped after 2018-01-22
26 25 330-1761 12 angles - 17.3 16.8 12 9 1PC 1 3405M-12 10306545 8.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
As a motorized tool for bike
5
From Japan
On 2017-09-06 19:09:50
I assume that the on-board tool of the motorcycle is not for emergency use, but for everyday maintenance. The reason is that it is unlikely that we can utilize the tool in emergency unless we are accustomed to the tool from now on and it is better to be able to maintain it when it is noticed. So we chose Ko-ken, a socket tool specialist, not cheap. Even at 12 corners, it is gentle to bolts as it is in face contact, making it suitable for regular maintenance. I also liked Ko - ken 's T - shaped slide handle and doing the kurukuru is convenient, I like it rather than taking up the place.
This review is about item#10306563.
Turn the screw
5
From Japan
On 2016-04-06 21:05:38
Metal hit against screw head is also good for price.
This review is about item#10306545.
Maintenance work in general
5
From Japan
On 2015-10-28 14:38:31
It is a change of frame of the set of stock. I think that it is a standard thing. There is no problem at all. That is the most important thing.
This review is about item#10306563.
For temporary tightening of nut at tire change
5
From Japan
On 2014-10-02 13:14:28
I used hexagon, but since I'm stuck with duralumin nut, I purchased 12 corners. My bite disappeared and my separation improved.
This review is about item#10306615.
Motorcycle maintenance
4
From Japan
On 2013-08-08 20:23:42
It is slim, strong and easy to use but I felt it difficult to see the size display.
This review is about item#10306563.
My car maintenance
3
From Japan
On 2013-04-10 00:07:24
As I can not find a big size at 9.5, I bought it for the moment, well, it is not possible and not impossible.
This review is about item#10306633.

Related Products