Buy more than* S$200* and get FREE SHIPPING

9.5sq6 Angle Deep Socket

5.00 (3)
Plug Angle (mm)
9.5
...see all>
Product Options
ADD TO CART
Dimensions D2 (mm) Dimensions D1 (mm) Width Across Flat (mm) Dimension l (mm) Dimensions L (mm) Weight (g) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D2 (mm) Dimensions D1 (mm) Width Across Flat (mm) Dimension l (mm) Dimensions L (mm) Weight (g) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17.3 16 11 12 55 51 Hex 1PC 1 3300M-11 10307141 16.99 SGD
Shipped after 2018-02-26
17.3 9.9 6 7 55 37 - 1PC 1 3300M-6 10307096 21.99 SGD
Shipped after 2018-02-27
17.3 13 9 10 55 42 - 1PC 1 3300M-9 10307123 16.99 SGD
Shipped after 2018-02-26
20 21 - 16 55 74 - 1PC 1 3300M-15 10307184 18.99 SGD
Shipped after 2018-02-27
20 22 - 17 55 76 - 1PC 1 3300M-16 10307193 18.99 SGD
Shipped after 2018-02-27
22 23.5 - 18 55 93 - 1PC 1 3300M-17 10307202 18.99 SGD
Shipped after 2018-02-26
25 26 20 21 65 126 - 1PC 1 3300M-20 10307236 22.99 SGD
Shipped after 2018-02-27
17.3 10.6 7 8 55 37 - 1PC 1 3300M-7 10307105 16.99 SGD
Shipped after 2018-03-02
29 30 23 24 65 168 - 1PC 1 3300M-23 10307263 22.99 SGD
Shipped after 2018-03-06
30 31 24 25 65 191 - 1PC 1 3300M-24 10307272 27.99 SGD
Shipped after 2018-02-27
24 25 19 20 55 98 - 1PC 1 3300M-19 10307227 19.99 SGD
Shipped after 2018-02-26
28 29 22 23 65 163 - 1PC 1 3300M-22 10307254 24.99 SGD
Shipped after 2018-02-27
23 24.5 - 19 55 98 - 1PC 1 3300M-18 10307211 20.99 SGD
Shipped after 2018-02-27
32.5 35 27 28 65 218 - 1PC 1 3300M-27 10307281 25.99 SGD
Shipped after 2018-03-06
18 20 14 16 55 60 Hex 1PC 1 3300M-14 10307175 18.99 SGD
Shipped after 2018-02-26
17.3 12 8 9 55 40 Hex 1PC 1 3300M-8 10307114 16.99 SGD
Shipped after 2018-02-26
17 18 13 14 55 53 Hex 1PC 1 3300M-13 10307166 18.99 SGD
Shipped after 2018-02-26
26 27 21 22 65 126 Hex 1PC 1 3300M-21 10307245 21.99 SGD
Shipped after 2018-02-27
17.3 14.5 10 11 55 46 6 angles 1PC 1 3300M-10 10307132 16.99 SGD
Shipped after 2018-02-26
17.2 16.8 12 13 55 52 6 angle 1PC 1 3300M-12 10307157 16.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
It is used for repair etc.
5
From Japan
On 2017-04-24 15:17:54
It was nice to buy it very easy to use. I am very satisfied.
This review is about item#10307114.
When removing the battery terminal
5
From Japan
On 2014-10-08 12:54:16
I do not know if there is a half type, but there are times when it is a bit long.
This review is about item#10307114.
Cub's tire change
5
From Japan
On 2013-05-24 13:06:26
It is likely to turn a nut that has licked the corner. The depth was just fine.
This review is about item#10307263.

Related Products