Buy more than* S$200* and get FREE SHIPPING

9.5sq 12pt Deep Socket

5.00 (3)
Plug Angle (mm)
9.5
...see all>
Product Options
ADD TO CART
Dimensions D1 (mm) Width Across Flat (mm) Dimension l (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Shape 2014 TRUSCO Published Page Dimensions D2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D1 (mm) Width Across Flat (mm) Dimension l (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Shape 2014 TRUSCO Published Page Dimensions D2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 - 16 55 74 - - - 20 1PC 1 3305M-15 10307385 21.99 SGD
In stock
26 20 21 65 126 - - - 25 1PC 1 3305M-20 10307437 22.99 SGD
In stock
35 27 28 65 218 - - - 32.5 1PC 1 3305M-27 10307482 25.99 SGD
Shipped after 2018-05-25
23.5 - 18 55 93 330-1532 - 2-0099 22 1PC 1 3305M-17 10307403 22.99 SGD
In stock
27 21 22 65 126 330-1559 - 2-0099 26 1PC 1 3305M-21 10307446 21.99 SGD
In stock
30 23 24 65 168 - - - 29 1PC 1 3305M-23 10307464 22.99 SGD
In stock
24.5 - 19 55 98 - - - 23 1PC 1 3305M-18 10307412 18.99 SGD
In stock
31 24 25 65 191 330-1575 - 2-0099 30 1PC 1 3305M-24 10307473 25.99 SGD
In stock
18 - 14 55 53 330-1516 - 2-0099 17 1PC 1 3305M-13 10307367 16.99 SGD
In stock
9.9 6 7 55 37 330-1583 - 2-0099 17.3 1PC 1 3305M-6 10307297 20.99 SGD
In stock
13 9 10 55 42 - - - 17.3 1PC 1 3305M-9 10307324 15.99 SGD
Shipped after 2018-05-25
25 19 20 55 98 330-1541 - 2-0099 24 1PC 1 3305M-19 10307421 19.99 SGD
In stock
29 22 23 65 163 330-1567 - 2-0099 28 1PC 1 3305M-22 10307455 21.99 SGD
In stock
16 - 12 55 51 - - - 17.3 1PC 1 3305M-11 10307342 16.99 SGD
In stock
22 - 17 55 76 - - - 20 1PC 1 3305M-16 10307394 21.99 SGD
In stock
10.6 7 8 55 37 330-1591 12 angles 2-0099 17.3 1PC 1 3305M-7 10307306 15.99 SGD
In stock
20 14 16 55 60 330-1524 12 angles 2-0099 18 1PC 1 3305M-14 10307376 16.99 SGD
Shipped after 2018-05-25
12 8 9 55 40 - 12 angles - 17.3 1PC 1 3305M-8 10307315 15.99 SGD
Shipped after 2018-05-28
16.8 12 13 55 52 - 12 angles - 17.2 1PC 1 3305M-12 10307351 15.99 SGD
Shipped after 2018-05-28
14.5 10 11 55 46 - 12 angles - 17.3 1PC 1 3305M-10 10307333 15.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Motorcycle repair
5
From Japan
On 2017-05-26 18:52:55
Because it is made by the manufacturer, there is not only relief 8 mm, it is a purchase addition.
This review is about item#10307315.
Used for motorcycle maintenance
5
From Japan
On 2014-04-22 13:19:25
There are nothing to say about koken of the world, koken of the socket. It's awesome.
This review is about item#10307333.
General car maintenance
5
From Japan
On 2010-10-16 17:14:04
I searched for 9.5 sq 12 corners deep sockets as there are not many. It's handy because it's hard to match the angle at hexagon and work efficiency was bad. Even though it is a leading manufacturer, the price is affordable and satisfying. I bought 8, 10, 12 mm which is frequently used this time, but I think that I will arrange other sizes by looking at folds.
This review is about item#10307315.

Related Products