Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

12.7sq6 Angle Socket

4.78 (18)
Plug Angle (mm)
12.7
...see all>
Product Options
ADD TO CART
Dimension l (mm) Dimensions L (mm) Weight (g) Shape Dimensions D2 (mm) Dimensions D1 (mm) Width Across Flat (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l (mm) Dimensions L (mm) Weight (g) Shape Dimensions D2 (mm) Dimensions D1 (mm) Width Across Flat (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.5 37 44 - 21 13.8 9 1PC 1 4400M-9 10308277 12.99 SGD
Shipped after 2018-06-25
24 47 275 - 39 44.2 33 1PC 1 4400M-33 10308514 26.99 SGD
In stock
9 37 45 - 21 15.3 - 1PC 1 4400M-10 10308286 7.99 SGD
In stock
15 38 92 - 26 27.8 20 1PC 1 4400M-20 10308383 12.99 SGD
In stock
8 36 44 - 21 13.2 8 1PC 1 4400M-8 10308261 12.99 SGD
In stock
22.5 46 257 - 37 41.5 31 1PC 1 4400M-31 10308496 17.99 SGD
In stock
20 43 198 Hex 34 37.8 28 1PC 1 4400M-28 10308462 17.99 SGD
In stock
20.5 43 205 Hex 35 39 29 1PC 1 4400M-29 10308471 16.99 SGD
In stock
24 47 317 Hex 40 46.2 35 1PC 1 4400M-35 10308532 24.99 SGD
In stock
24 47 315 Hex 40 45.2 34 1PC 1 4400M-34 10308523 22.99 SGD
In stock
10.5 37 53 Hex 22 19 13 1PC 1 4400M-13 10308313 8.99 SGD
In stock
10 37 47 Hex 21 17.8 12 1PC 1 4400M-12 10308304 7.99 SGD
In stock
9.5 37 46 Hex 21 16.5 11 1PC 1 4400M-11 10308295 7.99 SGD
In stock
11 37 56 6 angles 22 20.3 14 1PC 1 4400M-14 10308322 8.99 SGD
In stock
11.5 37 52 6 angle 22 21.5 15 1PC 1 4400M-15 10308331 8.99 SGD
In stock
12 37 62 6 angles 22 22.8 16 1PC 1 4400M-16 10308347 8.99 SGD
In stock
12.5 37 69 6 angle 23 24 17 1PC 1 4400M-17 10308356 8.99 SGD
In stock
13 37 74 6 angle 24 25 18 1PC 1 4400M-18 10308365 8.99 SGD
In stock
14 38 89 6 angle 25 26.5 19 1PC 1 4400M-19 10308374 8.99 SGD
In stock
15.5 38 102 6 angles 27 29 21 1PC 1 4400M-21 10308392 9.99 SGD
In stock
16 40 113 6 angle 28 30 22 1PC 1 4400M-22 10308401 9.99 SGD
In stock
16.5 40 128 6 angles 29 31.5 23 1PC 1 4400M-23 10308417 9.99 SGD
In stock
17 42 140 6 angle 30 32.8 24 1PC 1 4400M-24 10308426 10.99 SGD
In stock
18 42 164 6 angles 31 34 25 1PC 1 4400M-25 10308435 11.99 SGD
In stock
19 42 165 6 angles 32 35 26 1PC 1 4400M-26 10308444 11.99 SGD
In stock
19.5 43 182 6 angle 33 36.5 27 1PC 1 4400M-27 10308453 11.99 SGD
In stock
22 46 222 6 angle 36 40 30 1PC 1 4400M-30 10308487 16.99 SGD
In stock
23 46 250 6 angle 38 42.8 32 1PC 1 4400M-32 10308505 16.99 SGD
In stock
24 47 336 6 angle 41 47.2 36 1PC 1 4400M-36 10308541 23.99 SGD
In stock
24 47 380 6 angle 43 49.2 38 1PC 1 4400M-38 10308557 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.78
18 Customer Reviews
The reviews are automatic translation.
Bicycle work
5
From Japan
On 2018-03-29 01:01:40
I bought it for Mamachali Maintenance. 15mm The rear hub bolt was disturbed by other parts and the efficiency with the glasses wrench was bad, but it became possible to work very efficiently. Accuracy was also high, and the horn of the bolt was damaged by the glasses wrench 12 corners, but with this tool of hexagon it is not worry so far at the moment. I would like to look at plating and durability in the future.
This review is about item#10308331.
For car maintenance
5
From Japan
On 2018-02-19 08:44:22
As reliable famous manufacturer products are inexpensive and always in stock, it is saved.
This review is about item#10308487.
Car maintenance
4
From Japan
On 2017-07-28 17:01:09
There are 12 corners, too, but a hexagonal socket is also good for the place where the legs etc. are hooked. Actually this semi-deep was good, but even this worked well. Since 23 mm is a size that is not easily put in the shop front, I felt once again the advantages of net sales.
This review is about item#10308417.
maintenance
4
From Japan
On 2017-03-16 10:47:43
Maybe you can say it to the whole socket of koken, if it is a little more super class
This review is about item#10308453.
Motorcycle repair
4
From Japan
On 2016-12-25 15:00:31
Because it is used in the part where strength is exchanged by tire exchange, I found something with high accuracy.
This review is about item#10308417.
During machine maintenance
5
From Japan
On 2016-11-23 00:52:50
With this size, there is no complaint at this amount!
This review is about item#10308541.
bolt. Loosely tighten the nut
5
From Japan
On 2016-01-29 18:54:49
no problem
This review is about item#10308523.
Motorcycle / car maintenance
5
From Japan
On 2015-11-30 16:10:35
Until now it was a snap on, but we have all sockets to buy.
This review is about item#10308471.
Car maintenance
5
From Japan
On 2015-09-22 00:13:14
It is used for a bolt of a high torque of a suspension. Since the interior of the socket is not jagged but hexagonal, it is not a point against the head of the bolt because it is a hexagon, so you can use it with confidence because there is little worry of licking the bolt head because it hits by the line. The price is also cheap, is not it?
This review is about item#10308356.
work
5
From Japan
On 2015-09-08 09:32:47
I am very happy because it is not available in neighboring stores.
This review is about item#10308304.

Related Products