Buy more than* S$200* and get FREE SHIPPING

9.5Sq Spark Plug Socket, With A Clip

5.00 (2)
Plug Angle (mm)
3/8" 9.5
Dimensions L (mm)
70
...see all>
Product Options
ADD TO CART
Hex Shaft: Width Across Flat (mm) Size (mm) Dimension l (mm) Dimensions D (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hex Shaft: Width Across Flat (mm) Size (mm) Dimension l (mm) Dimensions D (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 20.8 13.5 26.9 132 1PC 1 3300C-20.8 10321561 38.99 SGD
Shipped after 2018-02-23
17 16 13 20.5 91 1PC 1 3300C-16 10321543 32.99 SGD
In stock
21 18 12 23.9 140 1PC 1 3300C-18 10321552 32.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During motorcycle maintenance
5
From Japan
On 2015-11-18 20:14:49
It can be used normally
This review is about item#10321561.
For private car replacement plug replacement
5
From Japan
On 2014-07-22 15:35:21
Since it is not a magnet type that holds plugs frequently, you can work comfortably without iron powder attached. Even within a narrow engine room, I could work without problems. I think that it is quite excellent.
This review is about item#10321561.

Related Products