Buy more than* S$200* and get FREE SHIPPING

12.7sq oil pressure switch socket

Slit Width (mm)
24
Dimensions D2 (mm)
27
Plug Angle (mm)
1/2" 12.7
Dimensions L (mm)
57
...see all>
Product Options
ADD TO CART
Size (mm) Dimensions D1 (mm) Dimension l (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Dimensions D1 (mm) Dimension l (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 32.5 17 157 1pc 1 4300H-24 10321577 36.99 SGD
Shipped after 2018-05-25
26 35 19 170 1pc 1 4300H-26 10321586 36.99 SGD
Shipped after 2018-05-25
27 36.1 19.5 175 1pc 1 4300H-27 10321595 40.99 SGD
Shipped after 2018-05-25
ADD TO CART

Related Products