Buy more than* S$200* and get FREE SHIPPING

Wheel Nut Socket

Caution
Specifically for wheel nuts and has a thin design, load-bearing properly is lower than normal sockets.Please pay attention to over torque.
Hex Shaft: Width Across Flat (mm)
21
Dimension l (mm)
25
Plug Angle (mm)
1/2" 12.7
Dimensions L (mm)
60
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Weight (g) Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Weight (g) Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23.6 98 - 1PC 1 4300M-17(L60) 10321692 28.99 SGD
Shipped after 2018-02-27
25.1 100 19 1PC 1 4300M-19(L60) 10321701 28.99 SGD
In stock
27.1 102 21 1PC 1 4300M-21(L60) 10321717 28.99 SGD
In stock
ADD TO CART

Related Products